Zoro Homepage

Short Divider, Black, 6 PK

  • Mfr # DS93060

  • Zoro # G1577506


product price: $18.95
/pk 6, $3.16/ea

Key Features

Color
Black
Overall Width
0.25 in
Material
Polypropylene
Overall Length
15 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS93060
Zoro #
G1577506
UPC #
651588010099
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
15 in
Overall Height
5 in

Details

Color
Black
Item
Short Divider
Material
Polypropylene

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.