Zoro Homepage

SHORT DIVIDER PACK OF 6

  • Mfr # DS91025CO

  • Zoro # G016553658


product price: $11.89
/ea

Key Features

Overall Height
2 in
Overall Length
6 in
Overall Width
0.25 in
Color
Black
Material
ESD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS91025CO
Zoro #
G016553658
UPC #
651588074763
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
6 in
Overall Width
0.25 in

Details

Color
Black
Material
ESD
Item
Tote Box Accessories

Description

Short Divider, conductive, for use with DG91025CO, black pack of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.