
SHORT DIVIDER PACK OF 6
Mfr # DS92050CO
Zoro # G416553654
product price: $28.79
/eaKey Features
Overall Height
4 in
Overall Width
0.25 in
Color
Black
Overall Length
9 in
Material
ESD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS92050CO
Zoro #
G416553654
UPC #
651588074800
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
0.25 in
Overall Length
9 in
Details
Color
Black
Item
Tote Box Accessories
Material
ESD
Description
Short Divider, conductive, for use with DG92050CO, black pack of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.