Silver Steel Stacking Bracket, 1 PR
Mfr # HMB520C
Zoro # G9040857
product price: $4.49
/prKey Features
Color
Silver
Material
Steel
ESD Conductive
No
Overall Height
1 in
Used With Bin or Container Style
Wire Mesh Hang and Stack Bin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMB520C
Zoro #
G9040857
UPC #
651588305331
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1 in
Overall Length
4 11/16 in
Overall Width
1 in
For Bin Width
3 in
Outside Width
1 in
Details
Color
Silver
Material
Steel
ESD Conductive
No
Item
Stacking Bracket
Used With Bin or Container Style
Wire Mesh Hang and Stack Bin
Load Capacity
175 lb
For Bin Type
Hang and Stack
Product Type
Bin Stacking Bracket
Number of Brackets
2
Compatible Manufacturer Model Number
QMB520C
Description
Stacking Bracket, Color Silver, Overall Length 4 3/4 in, Material Steel, Compatible Manufacturer Model Number QMB520C, For Bin Type Hang and Stack, For Bin Width 3 in, Compatible Grainger Part Number 49H190, Number of Brackets 2, Product Type Bin Stacking Bracket, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.