Zoro Homepage

Silver Steel Stacking Bracket, 1 PR

  • Mfr # HMB540/550C

  • Zoro # G9040884


product price: $4.29
/pr

Key Features

Color
Silver
Material
Steel
ESD Conductive
No
Overall Height
1 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMB540/550C
Zoro #
G9040884
UPC #
651588305393
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Length
11 3/8 in
For Bin Width
4 3/4 in, 6 5/8 in, 14 7/8 in
Outside Width
1 in

Details

Color
Silver
Material
Steel
ESD Conductive
No
Item
Stacking Bracket
Used With Bin or Container Style
Wire Mesh Hang and Stack Bin
Load Capacity
175 lb
Product Type
Bin Stacking Bracket
For Bin Type
Hang and Stack
Compatible Manufacturer Model Number
QMB540C, QMB550C
Number of Brackets
2

Description

Stacking Bracket, Color Silver, Overall Length 11 3/8 in, Material Steel, Compatible Manufacturer Model Number QMB540C, QMB550C, For Bin Type Hang and Stack, For Bin Width 4 3/4 in, 6 5/8 in, 14 7/8 in, Compatible Grainger Part Number 49H194, 49H195, Number of Brackets 2, Product Type Bin Stacking Bracket, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.