Zoro Homepage

Silver Steel Stacking Bracket, 1 PR

  • Mfr # HMB560/570C

  • Zoro # G9040893


product price: $5.19
/pr

Key Features

Color
Silver
Material
Steel
ESD Conductive
No
Load Capacity
175 lb
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMB560/570C
Zoro #
G9040893
UPC #
651588305416
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Overall Height
1 in
Overall Length
14 1/4 in
For Bin Width
9 5/8 in, 15 5/8 in
Outside Width
1 in

Details

Color
Silver
Material
Steel
ESD Conductive
No
Item
Stacking Bracket
Load Capacity
175 lb
Used With Bin or Container Style
Wire Mesh Hang and Stack Bin
For Bin Type
Hang and Stack
Product Type
Bin Stacking Bracket
Compatible Manufacturer Model Number
QMB560C, QMB570C
Number of Brackets
2

Description

Stacking Bracket, Color Silver, Overall Length 14 1/4 in, Material Steel, Compatible Manufacturer Model Number QMB560C, QMB570C, For Bin Type Hang and Stack, For Bin Width 9 5/8 in, 15 5/8 in, Compatible Grainger Part Number 49H196, 49H197, Number of Brackets 2, Product Type Bin Stacking Bracket, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.