Zoro Homepage

Single Sided Organizer, 18"X14"X3", Black

  • Mfr # ORG81832

  • Zoro # G9737045


product price: $21.35
/ea
Sold in multiples of 6 for $128.10

Key Features

Overall Height
3 in
Overall Length
18 in
Color
Black/Red/Clear
Material
Polypropylene
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORG81832
Zoro #
G9737045
UPC #
651588076507
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Length
18 in
Overall Width
14 in

Details

Item
Single Sided Organizer
Color
Black/Red/Clear
Material
Polypropylene

Description

Single Sided Organizer,18 In.x14 In.x3 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.