Zoro Homepage

SINGLE SIDED PICK RACK W/32 IVORY BINS

  • Mfr # QPRS-108IV

  • Zoro # G716531536


product price: $1,106.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Bin Color
Ivory
Overall Depth
18 in
Color
Gray
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-108IV
Zoro #
G716531536
UPC #
651588063262
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
60 in

Details

Load Capacity
400 lb
Bin Color
Ivory
Color
Gray
Number of Shelves
8
Number of Bins
32
Material
Carbon Steel
Item
Shelving Unit Solid Slopped

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 32 QSB108 ivory bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.