
SINGLE SIDED PICK RACK W/32 YELLOW BINS
Mfr # QPRS-606YL
Zoro # G016531595
product price: $1,332.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Overall Depth
18 in
Bin Color
Yellow
Overall Height
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRS-606YL
Zoro #
G016531595
UPC #
651588064887
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
60 in
Overall Width
36 in
Details
Load Capacity
400 lb
Bin Color
Yellow
Material
Carbon Steel
Color
Gray
Number of Shelves
8
Number of Bins
32
Item
Shelving Unit Solid Slopped
Description
Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 32 QED606 yellow bins, steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.