Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDED PICK RACK W/40 BLUE BINS

  • Mfr # QPRS-204BL

  • Zoro # G716531628


product price: $911.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Bins
40
Overall Depth
18 in
Load Capacity
400 lb
Bin Color
Blue
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-204BL
Zoro #
G716531628
UPC #
651588064108
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
63.5 in
Overall Width
36 in

Details

Number of Bins
40
Load Capacity
400 lb
Bin Color
Blue
Number of Shelves
8
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Color
Gray

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 40 QSB204 blue bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.