Zoro Homepage

SINGLE SIDED PICK RACK W/40 IVORY BINS

  • Mfr # QPRS-104IV

  • Zoro # G216531579


product price: $1,072.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Number of Bins
40
Overall Width
36 in
Overall Height
60 in
Bin Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-104IV
Zoro #
G216531579
UPC #
651588063125
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
18 in

Details

Color
Gray
Number of Bins
40
Bin Color
Ivory
Load Capacity
400 lb
Material
Carbon Steel
Item
Shelving Unit Solid Slopped
Number of Shelves
8

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 40 QSB104 ivory bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.