Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE WALL MOUNT CANTILEVER KIT 18X42 BLACK EPOXY

  • Mfr # WDWB1842BK

  • Zoro # G916530377


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Depth
3 in
Width
18 in
Height
42 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDWB1842BK
Zoro #
G916530377
UPC #
651588179123
Country of Origin
China

Dimensions

Depth
3 in
Width
18 in
Height
42 in

Details

Color
Epoxy Coated, Black
Material
Carbon Steel
Item
Shelving Unit Wall Mount
Number of Shelves
1

Description

Cantilever Single Shelf, wall mount, 1 42''W x 18''D wire shelf, 2 18'' cantilever arms, 2 mounting brackets, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.