
SINGLE WALL MOUNT CANTILEVER KIT 21X42 BLACK EPOXY
Mfr # WDWB2142BK
Zoro # G916530445
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Height
42 in
Number of Shelves
1
Width
21 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB2142BK
Zoro #
G916530445
UPC #
651588179284
Country of Origin
China
Dimensions
Depth
3 in
Height
42 in
Width
21 in
Details
Number of Shelves
1
Color
Epoxy Coated, Black
Material
Carbon Steel
Item
Shelving Unit Wall Mount
Description
Cantilever Single Shelf, wall mount, 1 42''W x 21''D wire shelf, 2 21'' cantilever arms, 2 mounting brackets, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.