Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE WALL MOUNT CANTILEVER KIT 21X54 CHROME

  • Mfr # WDWB2154C

  • Zoro # G416530396


product price: $169.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Height
54 in
Number of Shelves
1
Depth
3 in
Material
Carbon Steel
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDWB2154C
Zoro #
G416530396
UPC #
651588175408
Country of Origin
China

Dimensions

Height
54 in
Depth
3 in
Width
21 in

Details

Item
Shelving Unit Wall Mount
Number of Shelves
1
Material
Carbon Steel
Color
Chrome

Description

Cantilever Single Shelf, wall mount, 1 54''W x 21''D wire shelf, 2 21'' cantilever arms, 2 mounting brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.