
SLANTED CART BIN HOLDERS W/38 CLEAR BINS
Mfr # WRCSL5-74-1836-104230CL
Zoro # G916533217
product price: $1,046.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Total Number of Bins
38
Bin Color
Clear
Load Capacity
1,200 lb
Overall Height
80 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL5-74-1836-104230CL
Zoro #
G916533217
UPC #
651588174692
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Width
18 in
Overall Length
36 in
Details
Total Number of Bins
38
Item
Merchandising and Display Rack/Cart
Bin Color
Clear
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Number of Shelves
5
Description
Slanted Shelf Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 18 QUS230 clear bins, and casters with donut bumpers, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.