Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slanted Wire Shelving, 24"D x 48"W, Chrome

  • Mfr # 2448SL

  • Zoro # G4044031


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
Steel
Color
Silver
Finish
Chrome
Includes
Split Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2448SL
Zoro #
G4044031
UPC #
651588059630
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Overall Width
48 in

Details

Item
Slanted Wire Shelf
Material
Steel
Color
Silver
Finish
Chrome
Includes
Split Sleeve
Shelf Capacity
400 lb.
Shelving Frame Material
Steel
Finish - Shelving and Racks
Chrome Plated

Description

Slanted Wire Shelf, Silver, Overall Width 48 in, Includes Split Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.