Zoro Homepage

SOLID SHELF STAINLESS 21 X 48

  • Mfr # 2148SS

  • Zoro # G016545431


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Color
Galvanized
Overall Depth
1 in
Overall Width
21 in
Load Capacity
400-600 lb
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2148SS
Zoro #
G016545431
UPC #
651588198650
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Width
21 in
Overall Height
48 in

Details

Color
Galvanized
Load Capacity
400-600 lb
Number of Shelves
1
Shelving Material
Carbon Steel
Item
Solid Shelving

Description

Shelf, solid, 48''W x 21''D, double hemmed perimeter with marine edge, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.