Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid & Stackable Straight Wall Storage Container, 5.2 gal, 24 in L x 15 in W x 5 in H, Gray

  • Mfr # RSO2415-5

  • Zoro # G4004944


product price: $23.19
/ea

Key Features

Overall Height
5 in
Overall Length
24 in
Overall Width
15 in
Type
Solid & Stackable
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSO2415-5
Zoro #
G4004944
UPC #
651588038413
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
24 in
Overall Width
15 in
Overall L x W x H
24 in L x 15 in W x 5 in H
Inside Width
13 in
Inside Length
21-1/2 in
Inside Height
4-7/8 in
Top Inside Width
13 in
Top Inside Length
21 1/2 in
Bottom Inside Width
13 in
Bottom Inside Length
21 1/2 in

Details

Type
Solid & Stackable
Volume Capacity
5.2 gal
Material
Polyethylene
Load Capacity
100 lbs
Color
Gray
Item
Straight Wall Storage Container
Stacking Capacity
175 lbs
Stackable
Yes
Weight Capacity
100 lbs
Shape
Rectangle
Nestable
No
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Container Bottom Type
Solid
Body Color
Gray
Maximum Operating Temperature
120 Degrees F
Fork Pockets
Fork Pockets Not Included
Container Wall Type
Solid
Includes Lid
Lid Not Included
Resistant To
Chemical, Corrosion, Water
Minimum Operating Temperature
-100 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Standards
USDA
Edge/Corner Design
Flat
Metal Detectable
Not Metal Detectable
FDA Compliant
FDA Compliant

Description

Straight Wall Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 5 in, Overall Length 24 in, Overall Width 15 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 175 lb, Volume Capacity 5.2 gal, Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products