
SST MOBILE KIT 4 SWIVEL 2 W/BRAKE
Mfr # SST-MOB
Zoro # G716553705
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,000 lb
Overall Height
3 in
Width
6 in
Material
Stainless Steel
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST-MOB
Zoro #
G716553705
UPC #
651588161791
Country of Origin
China
Dimensions
Overall Height
3 in
Width
6 in
Overall Length
4 in
Details
Item
Work Table Parts & Accessories
Load Capacity
1,000 lb
Material
Stainless Steel
Color
Stainless
Description
Mobile Kit, for SST tables, includes: 4 3'' casters 2 with brakes, stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.