Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 9 gal, 19-1/2 in L x 15-1/2 in W x 10 in H, Blue, Polyethylene

  • Mfr # SNT190BL

  • Zoro # G3815987


product price: $21.19
/ea

Key Features

Overall Height
10 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Type
Stack & Nest
Volume Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT190BL
Zoro #
G3815987
UPC #
651588038970
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Overall L x W x H
19-1/2 in L x 15-1/2 in W x 10 in H
Inside Height
9-7/8 in
Inside Length
18 in
Inside Width
13-1/2 in
Top Inside Length
17 in
Top Inside Width
14 1/2 in
Bottom Inside Length
17 in
Bottom Inside Width
14 1/2 in

Details

Type
Stack & Nest
Volume Capacity
9 gal
Material
Polyethylene
Load Capacity
55 lbs
Color
Blue
Item
Storage Container
Stacking Capacity
100 lbs
For Use With
Mfr No. 123838
Shape
Rectangle
Nestable
Yes
Stackable
Yes
Weight Capacity
55 lbs
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
SNT190
Includes Lid
Lid Not Included
Resistant To
Chemical, Corrosion, Water
Compatible Lid Number
Mfr. No. 123838
Maximum Operating Temperature
135 Degrees F
Minimum Operating Temperature
-20 Degrees F
Fork Pockets
Fork Pockets Not Included
Body Color
Blue
Container Bottom Type
Solid
FDA Compliant
FDA Compliant
Container Wall Type
Solid
NSF Certified
Not NSF Certified
Standards
USDA
Ventilated
Not Ventilated
Edge/Corner Design
Flat
Metal Detectable
Not Metal Detectable

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 10 in, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 9 gal, Weight Capacity 55 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.