Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 19.4 gal, 23-1/2 in L x 19-1/2 in W x 13 in H, Blue, Polyethylene

  • Mfr # SNT230BL

  • Zoro # G3816093


product price: $34.45
/ea

Key Features

Overall Height
13 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Type
Stack & Nest
Volume Capacity
19.4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT230BL
Zoro #
G3816093
UPC #
651588039212
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Overall L x W x H
23-1/2 in L x 19-1/2 in W x 13 in H
Inside Width
17-1/4 in
Inside Height
12-7/8 in
Inside Length
19-3/8 in
Bottom Inside Width
18 1/8 in
Top Inside Length
20 7/8 in
Top Inside Width
18 1/8 in
Bottom Inside Length
20 7/8 in

Details

Type
Stack & Nest
Volume Capacity
19.4 gal
Material
Polyethylene
Load Capacity
75 lbs
Color
Blue
Item
Storage Container
Stacking Capacity
100 lbs
For Use With
Mfr No. 123840
Nestable
Yes
Weight Capacity
75 lbs
Shape
Rectangle
Stackable
Yes
Series
SNT230
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
135 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Lid
Lid Not Included
Container Bottom Type
Solid
Compatible Lid Number
Mfr. No. 123840
Body Color
Blue
Container Wall Type
Solid
FDA Compliant
FDA Compliant
NSF Certified
Not NSF Certified
Fork Pockets
Fork Pockets Not Included
Resistant To
Chemical, Corrosion, Water
Standards
USDA
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Flat
Ventilated
Not Ventilated

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 13 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 19.4 gal, Weight Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products