Shop QUANTUM STORAGE SYSTEMS

Stack & Nest Storage Container, 6 gal, 19-1/2 in L x 13-1/2 in W x 8 in H, Gray, Polyethylene

  • Mfr # SNT200GY

  • Zoro # G3816057


product price:  $17.35
/ea

Key Features

Overall Height
8 in
Overall Length
19-1/2 in
Overall Width
13-1/2 in
Type
Stack & Nest
Volume Capacity
6 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNT200GY
Zoro #
G3816057
UPC #
651588039113
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
19-1/2 in
Overall Width
13-1/2 in
Overall L x W x H
19-1/2 in L x 13-1/2 in W x 8 in H
Inside Height
7-7/8 in
Inside Length
17 7/8 in
Inside Width
12 3/8 in
Top Inside Width
12 3/8 in
Bottom Inside Length
17 7/8 in
Top Inside Length
17 7/8 in
Bottom Inside Width
11 1/2 in

Details

Type
Stack & Nest
Volume Capacity
6 gal
Material
Polyethylene
Load Capacity
65 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
100 lb
For Use With
Mfr No. LID201
Nestable
Nesting Capable
Shape
Rectangular
Weight Capacity
65 lb
Stackable
Stacking Capable
Series
SNT200
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Container Wall Type
Solid
Fork Pockets
Fork Pockets Not Included
Compatible Lid Number
Mfr. No. LID201
Body Color
Gray
Container Bottom Type
Solid
Minimum Operating Temperature
-20 Degrees F
NSF Certified
Not NSF Certified
Maximum Operating Temperature
135 Degrees F
FDA Compliant
FDA Compliant
Resistant To
Chemical, Corrosion, Water
Includes Lid
Lid Not Included
Standards
USDA
Edge/Corner Design
Flat
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 8 in, Overall Length 19 1/2 in, Overall Width 13 1/2 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 6 gal, Weight Capacity 65 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products