Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 15 gal, 23-1/2 in L x 19-1/2 in W x 10 in H, Red, Polyethylene

  • Mfr # SNT225RD

  • Zoro # G3816084


product price: $36.69
/ea

Key Features

Overall Height
10 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Type
Stack & Nest
Volume Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT225RD
Zoro #
G3816084
UPC #
651588039199
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Overall L x W x H
23-1/2 in L x 19-1/2 in W x 10 in H
Inside Width
17-1/4 in
Inside Height
9-7/8 in
Inside Length
19-3/8 in
Bottom Inside Width
18 1/4 in
Bottom Inside Length
20 7/8 in
Top Inside Width
18 1/4 in
Top Inside Length
20 7/8 in

Details

Type
Stack & Nest
Volume Capacity
15 gal
Material
Polyethylene
Load Capacity
45 lbs
Color
Red
Item
Storage Container
Stacking Capacity
100 lbs
For Use With
Mfr No. 123840
Nestable
Yes
Shape
Rectangle
Stackable
Yes
Weight Capacity
45 lbs
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
SNT225
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Not Included
Maximum Operating Temperature
135 Degrees F
Container Bottom Type
Solid
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-20 Degrees F
Compatible Lid Number
Mfr. No. 123840
Resistant To
Chemical, Corrosion, Water
FDA Compliant
FDA Compliant
Container Wall Type
Solid
Body Color
Red
Standards
USDA
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
Edge/Corner Design
Flat

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 10 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 15 gal, Weight Capacity 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products