Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 27.7 gal, 29-1/2 in L x 19-1/2 in W x 15 in H, Red, Polyethylene

  • Mfr # SNT300RD

  • Zoro # G3816163


product price: $48.99
/ea

Key Features

Overall Height
15 in
Overall Length
29-1/2 in
Overall Width
19-1/2 in
Type
Stack & Nest
Volume Capacity
27.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT300RD
Zoro #
G3816163
UPC #
651588039373
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Length
29-1/2 in
Overall Width
19-1/2 in
Overall L x W x H
29-1/2 in L x 19-1/2 in W x 15 in H
Inside Height
14-7/8 in
Inside Width
17-1/4 in
Inside Length
27-5/8 in
Top Inside Length
26 5/8 in
Top Inside Width
18 1/4 in
Bottom Inside Length
26 5/8 in
Bottom Inside Width
18 1/4 in

Details

Type
Stack & Nest
Volume Capacity
27.7 gal
Material
Polyethylene
Load Capacity
100 lbs
Color
Red
Item
Storage Container
For Use With
Mfr No. LID301RD
Stacking Capacity
100 lbs
Weight Capacity
100 lbs
Stackable
Yes
Nestable
Yes
Shape
Rectangle
Series
SNT300
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Lid
Lid Not Included
Compatible Lid Number
Mfr. No. LID301RD
Minimum Operating Temperature
-20 Degrees F
Body Color
Red
FDA Compliant
FDA Compliant
Container Wall Type
Solid
Fork Pockets
Fork Pockets Not Included
Resistant To
Chemical, Corrosion, Water
Maximum Operating Temperature
135 Degrees F
NSF Certified
Not NSF Certified
Container Bottom Type
Solid
Standards
USDA
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Flat

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 15 in, Overall Length 29 1/2 in, Overall Width 19 1/2 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 27.7 gal, Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products