Zoro Homepage

Stack & Nest Lid for Storage Container, Gray, High-Density Polyethylene (HDPE), 3 PK

  • Mfr # LID231 GY

  • Zoro # G506592150


product price: $94.15
/pk 3, $31.38/ea
Free Shipping & Returns

Key Features

Type
Stack & Nest
Material
High-Density Polyethylene (HDPE)
Color
Gray
Includes
Lid for stack and nest container SNT225, SNT230
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID231 GY
Zoro #
G506592150
UPC #
651588309537
Country of Origin
United States

Details

Type
Stack & Nest
Material
High-Density Polyethylene (HDPE)
Color
Gray
Item
Lid for Storage Container
Includes
Lid for stack and nest container SNT225, SNT230
Stackable
Yes

Description

LID LID231 FOR STACK AND NEST CONTAINER - PLASTIC STORAGE SNT225, SNT230, GRAY LID PROTECTS CONTENTS AND ACCEPTS SECURITY TIE CLOSURE FOR ADDED SECURITY. MADE WITH HIGH DENSITY POLYPROPYLENE THAT COMPLIES WITH USDA AND FDA REGULATIONS. LID ALLOWS STACKING FOR SPACE SAVINGS. WITHSTANDS A RANGE OF -10°F TO 250°F. SOLD IN CARTON QUANTITIES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.