
Stack & Nest Lid for Storage Container, Red, High-Density Polypropylene, 6 PK
Mfr # LID191RD
Zoro # G706592134
product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns
Key Features
Type
Stack & Nest
Material
High-Density Polypropylene
Color
Red
Stackable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LID191RD
Zoro #
G706592134
UPC #
651588309735
Country of Origin
United States
Details
Type
Stack & Nest
Material
High-Density Polypropylene
Color
Red
Item
Lid for Storage Container
Stackable
Yes
Description
LID LID191 FOR STACKING & NESTING TOTES - SHIPPING SNT190, SNT195, RED LID PROTECTS CONTENTS AND ACCEPTS SECURITY TIE CLOSURE FOR ADDED SECURITY. MADE WITH HIGH DENSITY POLYPROPYLENE THAT COMPLIES WITH USDA AND FDA REGULATIONS. LID ALLOWS STACKING FOR SPACE SAVINGS. WITHSTANDS A RANGE OF -10°F TO 250°F. SOLD IN CARTON QUANTITIES.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.