Zoro Homepage

Stack & Nest Storage Container, 12.7 gal, 23-1/2 in L x 19-1/2 in W x 12 in H, Clear, Polypropylene

  • Mfr # SNT240CL

  • Zoro # G2189370


product price: $43.85
/ea

Key Features

Overall Height
12 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Type
Stack & Nest
Volume Capacity
12.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT240CL
Zoro #
G2189370
UPC #
651588335499
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Overall L x W x H
23-1/2 in L x 19-1/2 in W x 12 in H
Inside Length
20-7/8 in
Inside Width
14-1/4 in
Inside Height
11-7/8 in
Bottom Inside Length
20 7/8 in
Bottom Inside Width
14 1/4 in
Top Inside Width
14 1/4 in
Top Inside Length
20 7/8 in

Details

Type
Stack & Nest
Volume Capacity
12.7 gal
Material
Polypropylene
Load Capacity
90 lbs
Color
Clear
Item
Storage Container
For Use With
Mfr No. LID241
Stacking Capacity
100 lbs
Stackable
Yes
Nestable
Yes
Shape
Rectangle
Weight Capacity
90 lbs
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
SNT240
Resistant To
Chemical, Corrosion, Water
FDA Compliant
FDA Compliant
NSF Certified
Not NSF Certified
Container Wall Type
Solid
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
Container Bottom Type
Solid
Minimum Operating Temperature
-20 Degrees F
Body Color
Clear
Maximum Operating Temperature
135 Degrees F
Standards
USDA
Edge/Corner Design
Flat
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Clear, Nestable Nesting Capable, Overall Height 12 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 12.7 gal, Weight Capacity 90 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products