Zoro Homepage

Stack & Nest Storage Container, 3.7 gal, 18 in L x 11 in W x 6 in H, Blue, Polyethylene

  • Mfr # SNT180BL

  • Zoro # G3815917


product price: $13.59
/ea

Key Features

Overall Height
6 in
Overall Length
18 in
Overall Width
11 in
Type
Stack & Nest
Volume Capacity
3.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT180BL
Zoro #
G3815917
UPC #
651588038857
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
18 in
Overall Width
11 in
Overall L x W x H
18 in L x 11 in W x 6 in H
Inside Height
5-7/8 in
Inside Length
16 in
Inside Width
10-1/8 in
Bottom Inside Width
10 in
Top Inside Length
16 in
Bottom Inside Length
16 in
Top Inside Width
10 in

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 6 in, Overall Length 18 in, Overall Width 11 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 3.7 gal, Weight Capacity 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.