Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 5.7 gal, 18 in L x 11 in W x 9 in H, Clear, Polypropylene

  • Mfr # SNT185CL

  • Zoro # G2189291


product price: $18.35
/ea

Key Features

Overall Height
9 in
Overall Length
18 in
Overall Width
11 in
Type
Stack & Nest
Volume Capacity
5.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT185CL
Zoro #
G2189291
UPC #
651588335376
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
18 in
Overall Width
11 in
Overall L x W x H
18 in L x 11 in W x 9 in H
Inside Length
16 in
Inside Height
8-7/8 in
Inside Width
10 in
Top Inside Length
16 in
Bottom Inside Width
10 in
Top Inside Width
10 in
Bottom Inside Length
16 in

Details

Type
Stack & Nest
Volume Capacity
5.7 gal
Material
Polypropylene
Load Capacity
60 lbs
Color
Clear
Item
Storage Container
Stacking Capacity
100 lbs
For Use With
Mfr No. LID181
Stackable
Yes
Shape
Rectangle
Weight Capacity
60 lbs
Nestable
Yes
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
SNT185
NSF Certified
Not NSF Certified
Body Color
Clear
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
Maximum Operating Temperature
135 Degrees F
Container Bottom Type
Solid
Container Wall Type
Solid
FDA Compliant
FDA Compliant
Resistant To
Chemical, Corrosion, Water
Minimum Operating Temperature
-20 Degrees F
Standards
USDA
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
Edge/Corner Design
Flat

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Clear, Nestable Nesting Capable, Overall Height 9 in, Overall Length 18 in, Overall Width 11 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 5.7 gal, Weight Capacity 60 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.