Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 5.7 gal, 18 in L x 11 in W x 9 in H, Red, Polyethylene

  • Mfr # SNT185RD

  • Zoro # G3815953


product price: $15.65
/ea

Key Features

Overall Height
9 in
Overall Length
18 in
Overall Width
11 in
Type
Stack & Nest
Volume Capacity
5.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT185RD
Zoro #
G3815953
UPC #
651588038956
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
18 in
Overall Width
11 in
Overall L x W x H
18 in L x 11 in W x 9 in H
Inside Width
10-1/8 in
Inside Length
16 in
Inside Height
8-7/8 in
Top Inside Width
10 in
Bottom Inside Length
16 in
Top Inside Length
16 in
Bottom Inside Width
10 in

Details

Type
Stack & Nest
Volume Capacity
5.7 gal
Material
Polyethylene
Load Capacity
90 lbs
Color
Red
Item
Storage Container
For Use With
Mfr No. 123837
Stacking Capacity
100 lbs
Stackable
Yes
Nestable
Yes
Shape
Rectangle
Weight Capacity
60 lbs
Series
SNT185
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical, Corrosion, Water
Container Wall Type
Solid
Container Bottom Type
Solid
Compatible Lid Number
Mfr. No. 123837
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Minimum Operating Temperature
-20 Degrees F
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Not Included
Body Color
Red
Maximum Operating Temperature
135 Degrees F
Standards
USDA
Edge/Corner Design
Flat
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 9 in, Overall Length 18 in, Overall Width 11 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 5.7 gal, Weight Capacity 60 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.