Zoro Homepage

Stack & Nest Storage Container, Red, High-Density Polypropylene, 3 PK

  • Mfr # SNT300RD

  • Zoro # G106592130


product price: $254.99
/pk 3, $85.00/ea
Free Shipping & Returns

Key Features

Type
Stack & Nest
Material
High-Density Polypropylene
Color
Red
Series
class150
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT300RD
Zoro #
G106592130
UPC #
651588309452
Country of Origin
United States

Details

Type
Stack & Nest
Material
High-Density Polypropylene
Color
Red
Item
Storage Container
Series
class150
Stackable
Yes

Description

STACK AND NEST SHIPPING TOTES THESE SHIPPING TOTES ARE MADE WITH INJECTION MOLDED, HIGH DENSITY POLYPROPYLENE THAT WITHSTANDS TEMPERATURES FROM -10°F TO 250°F. CROSS STACK AND NEST TOTES COMPLY WITH USDA AND FDA REGULATIONS FOR USE IN FOOD PROCESSING APPLICATIONS. THESE PLASTIC SHIPPING TOTES WONT CRACK OR CORRODE AND ARE WATERPROOF TO ENSURE LONG LIFE. PALLET TOTES FEATURE 180 DEGREE NEST AND STACKING TO SAVE VALUABLE STORAGE SPACE. SHIPPING TOTES FIT ON STANDARD 48" X 40" PALLETS AND HAVE A TEXTURED BOTTOM TO ENSURE A NON-SLIP GRIP DURING TRANSPORT AND IN TRANSIT ON CONVEYORS. SHIPPING TOTES ARE SOLD IN CARTON QUANTITIES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.