Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Stack & Nest Storage Container, Red, High-Density Polypropylene, 6 PK
- Mfr # SNT185RD
- Zoro # G106381062
product price:
$
183.99
/pk of 6, $30.67/ea
Free Shipping & Returns
Key Features
Type
Stack & Nest
Material
High-Density Polypropylene
Color
Red
Series
class150
Stackable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNT185RD
- Zoro #
- G106381062
- UPC #
- 651588309315
- Country of Origin
- United States
- Type
- Stack & Nest
- Material
- High-Density Polypropylene
- Color
- Red
- Item
- Storage Container
- Series
- class150
- Stackable
- Yes
Description
STACK AND NEST SHIPPING TOTES THESE SHIPPING TOTES ARE MADE WITH INJECTION MOLDED, HIGH DENSITY POLYPROPYLENE THAT WITHSTANDS TEMPERATURES FROM -10°F TO 250°F. CROSS STACK AND NEST TOTES COMPLY WITH USDA AND FDA REGULATIONS FOR USE IN FOOD PROCESSING APPLICATIONS. THESE PLASTIC SHIPPING TOTES WONT CRACK OR CORRODE AND ARE WATERPROOF TO ENSURE LONG LIFE. PALLET TOTES FEATURE 180 DEGREE NEST AND STACKING TO SAVE VALUABLE STORAGE SPACE. SHIPPING TOTES FIT ON STANDARD 48" X 40" PALLETS AND HAVE A TEXTURED BOTTOM TO ENSURE A NON-SLIP GRIP DURING TRANSPORT AND IN TRANSIT ON CONVEYORS. SHIPPING TOTES ARE SOLD IN CARTON QUANTITIES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.