Zoro Homepage

Stack & Nest Storage Tote, 19.5 gal, Clear, Polypropylene

  • Mfr # snt230CL

  • Zoro # G3456102


product price: $63.25
/ea
Sold in multiples of 3 for $189.75

Key Features

Type
Stack & Nest
Material
Polypropylene
Color
Clear
Weight Capacity
75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
snt230CL
Zoro #
G3456102
UPC #
651588335475
Country of Origin
United States

Details

Type
Stack & Nest
Volume Capacity
19.5 gal
Material
Polypropylene
Color
Clear
Item
Storage Tote
Weight Capacity
75 lbs

Description

These heavy-duty, tough, and dependable stack and nest totes are the ultimate reusable container for storing and transporting your valuable items in any application. These proven containers are available in nine sizes and three colors for efficiency and inventory control. Color: Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.