Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL 4 SOLID SHELF ADD-ON KIT 63in

  • Mfr # WRSAD4-63-2136SS

  • Zoro # G516531781


product price: $1,640.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Color
Stainless
Overall Depth
63 in
Shelving Material
Stainless Steel
Load Capacity
400-600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSAD4-63-2136SS
Zoro #
G516531781
UPC #
651588265451
Country of Origin
China

Dimensions

Overall Depth
63 in
Overall Width
21 in
Overall Height
36 in

Details

Number of Shelves
4
Color
Stainless
Shelving Material
Stainless Steel
Load Capacity
400-600 lb
Item
Solid Shelving Unit

Description

Solid Shelving Add-On Kit, 36''W x 21''D x 63''H, 300 - 600 lb. capacity, includes 4 solid shelves, 4 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.