STAINLESS STEEL 4 SOLID SHELF ADD-ON KIT 86in
Mfr # WRSAD4-86-1472SS
Zoro # G616531711
product price: $1,586.99
/eaKey Features
Overall Depth
86 in
Overall Width
14 in
Number of Shelves
4
Load Capacity
400-600 lb
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRSAD4-86-1472SS
Zoro #
G616531711
UPC #
651588266250
Country of Origin
China
Dimensions
Overall Depth
86 in
Overall Width
14 in
Overall Height
72 in
Details
Item
Solid Shelving Unit
Number of Shelves
4
Load Capacity
400-600 lb
Color
Stainless
Shelving Material
Stainless Steel
Description
Solid Shelving Add-On Kit, 72''W x 14''D x 86''H, 300 - 600 lb. capacity, includes 4 solid shelves, 4 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.