
STAINLESS STEEL 4 SOLID SHELF STARTER KIT 74in
Mfr # WRS4-74-2472SS
Zoro # G516532481
product price: $3,543.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Load Capacity
400-600 lb
Overall Height
72 in
Number of Shelves
4
Color
Stainless
Shelving Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRS4-74-2472SS
Zoro #
G516532481
UPC #
651588264096
Country of Origin
China
Dimensions
Overall Height
72 in
Overall Width
24 in
Overall Depth
74 in
Details
Load Capacity
400-600 lb
Number of Shelves
4
Color
Stainless
Shelving Material
Stainless Steel
Item
Solid Shelving Unit
Description
Solid Shelving Starter Kit, 72''W x 24''D x 74''H, 400 - 600 lb. capacity, includes 4 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.