Zoro Homepage

STAINLESS STEEL 5 SOLID SHELF ADD-ON KIT 54in

  • Mfr # WRSAD5-54-2154SS

  • Zoro # G316532117


product price: $2,512.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Material
Stainless Steel
Overall Depth
54 in
Overall Width
21 in
Color
Stainless
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSAD5-54-2154SS
Zoro #
G316532117
UPC #
651588269411
Country of Origin
China

Dimensions

Overall Depth
54 in
Overall Width
21 in
Overall Height
54 in

Details

Shelving Material
Stainless Steel
Color
Stainless
Item
Solid Shelving Unit
Number of Shelves
5
Load Capacity
400-600 lb

Description

Solid Shelving Add-On Kit, 54''W x 21''D x 54''H, 300 - 600 lb. capacity, includes 5 solid shelves, 4 posts and 10 S-Hooks, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.