STAINLESS STEEL 5 SOLID SHELF ADD-ON KIT 74in
Mfr # WRSAD5-74-2448SS
Zoro # G916532432
product price: $2,561.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shelving Material
Stainless Steel
Number of Shelves
5
Overall Height
48 in
Load Capacity
400-600 lb
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRSAD5-74-2448SS
Zoro #
G916532432
UPC #
651588270752
Country of Origin
China
Dimensions
Overall Height
48 in
Overall Width
24 in
Overall Depth
74 in
Details
Shelving Material
Stainless Steel
Number of Shelves
5
Load Capacity
400-600 lb
Color
Stainless
Item
Solid Shelving Unit
Description
Solid Shelving Add-On Kit, 48''W x 24''D x 74''H, 300 - 600 lb. capacity, includes 5 solid shelves, 4 posts and 10 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.