STAINLESS STEEL 5 SOLID SHELF ADD-ON KIT 86in
Mfr # WRSAD5-86-2124SS
Zoro # G216532583
product price: $1,811.99
/eaKey Features
Shelving Material
Stainless Steel
Number of Shelves
5
Load Capacity
400-600 lb
Overall Width
21 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRSAD5-86-2124SS
Zoro #
G216532583
UPC #
651588271117
Country of Origin
China
Dimensions
Overall Width
21 in
Overall Depth
86 in
Overall Height
24 in
Details
Shelving Material
Stainless Steel
Number of Shelves
5
Load Capacity
400-600 lb
Color
Stainless
Item
Solid Shelving Unit
Description
Solid Shelving Add-On Kit, 24''W x 21''D x 86''H, 300 - 600 lb. capacity, includes 5 solid shelves, 4 posts and 10 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.