
STAINLESS STEEL 5 SOLID SHELF STARTER KIT 54in
Mfr # WRS5-54-2130SS
Zoro # G216532484
product price: $1,512.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shelving Material
Stainless Steel
Load Capacity
400-600 lb
Overall Depth
54 in
Number of Shelves
5
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRS5-54-2130SS
Zoro #
G216532484
UPC #
651588266939
Country of Origin
China
Dimensions
Overall Depth
54 in
Overall Width
21 in
Overall Height
30 in
Details
Shelving Material
Stainless Steel
Load Capacity
400-600 lb
Number of Shelves
5
Color
Stainless
Item
Solid Shelving Unit
Description
Solid Shelving Starter Kit, 30''W x 21''D x 54''H, 400 - 600 lb. capacity, includes 5 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.