
STAINLESS STEEL 5 SOLID SHELF STARTER KIT 63in
Mfr # WRS5-63-1824SS
Zoro # G816532334
product price: $1,497.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
400-600 lb
Overall Height
24 in
Shelving Material
Stainless Steel
Overall Depth
63 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRS5-63-1824SS
Zoro #
G816532334
UPC #
651588267356
Country of Origin
China
Dimensions
Overall Height
24 in
Overall Depth
63 in
Overall Width
18 in
Details
Load Capacity
400-600 lb
Shelving Material
Stainless Steel
Color
Stainless
Number of Shelves
5
Item
Solid Shelving Unit
Description
Solid Shelving Starter Kit, 24''W x 18''D x 63''H, 400 - 600 lb. capacity, includes 5 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.