
STAINLESS STEEL 5 SOLID SHELF STARTER KIT 86in
Mfr # WRS5-86-2148SS
Zoro # G716532779
product price: $2,447.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Overall Height
48 in
Overall Width
21 in
Number of Shelves
5
Overall Depth
86 in
Shelving Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRS5-86-2148SS
Zoro #
G716532779
UPC #
651588268797
Country of Origin
China
Dimensions
Overall Height
48 in
Overall Width
21 in
Overall Depth
86 in
Details
Number of Shelves
5
Shelving Material
Stainless Steel
Color
Stainless
Load Capacity
400-600 lb
Item
Solid Shelving Unit
Description
Solid Shelving Starter Kit, 48''W x 21''D x 86''H, 400 - 600 lb. capacity, includes 5 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.