Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL SOLID SHELF ADD ON

  • Mfr # WRSAD4-74-1836SS

  • Zoro # G816531986


product price: $1,195.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Material
Stainless Steel
Overall Depth
74 in
Overall Width
18 in
Color
Stainless
Load Capacity
400-600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSAD4-74-1836SS
Zoro #
G816531986
UPC #
651588160176
Country of Origin
China

Dimensions

Overall Depth
74 in
Overall Width
18 in
Overall Height
36 in

Details

Shelving Material
Stainless Steel
Color
Stainless
Load Capacity
400-600 lb
Item
Solid Shelving Unit
Number of Shelves
4

Description

Solid Shelving Add-On Kit, 36''W x 18''D x 74''H, 300 - 600 lb. capacity, includes 4 solid shelves, 4 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.