
STAINLESS STEEL SOLID SHELF UNIT
Mfr # WRS4-74-1860SS
Zoro # G816532310
product price: $1,673.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Overall Height
60 in
Overall Width
18 in
Load Capacity
400-600 lb
Shelving Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRS4-74-1860SS
Zoro #
G816532310
UPC #
651588159859
Country of Origin
China
Dimensions
Overall Height
60 in
Overall Width
18 in
Overall Depth
74 in
Details
Number of Shelves
4
Load Capacity
400-600 lb
Shelving Material
Stainless Steel
Item
Solid Shelving Unit
Color
Stainless
Description
Solid Shelving Starter Kit, 60''W x 18''D x 74''H, 400 - 600 lb. capacity, includes 4 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.