Steel Bin Rail Floor Rack, 15 in D x 54 in H x 36 in W, Green

  • Mfr # QRU-12S-220-96GN

  • Zoro # G2115587


product price:  $508.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
54 in
Number of Bins
96
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QRU-12S-220-96GN
Zoro #
G2115587
UPC #
651588026618
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
54 in
Bin Depth
7 3/8 in
Bin Width
4 1/8 in
Width
36 in
Depth
15"
Height
3 in
Bin HxWxD
(96) 3 in x 4 1/8 in x 7 3/8 in

Details

Number of Bins
96
Color
Green
Load Capacity
600 lb
Material
Steel
Finish
Powder Coated
Item
Bin Rail Floor Rack
Bin Color
Green
ESD Conductive
No
Includes
(96) Mfr. No. QUS220CL
Type
Ultra Stack and Hang
Rail Material
Steel
Frame Material
Steel
Load Capacity per Rail
50 lb
Number of Rails
12
Whole Unit Load Capacity
600 lb
Rail Finish
Powder Coated
Rack Color
Gray
Number of Usable Sides
1

Description

Bin Rail Floor Rack, Green Bin Color, Bin HxWxD (96) 3 in x 4 1/8 in x 7 3/8 in, Hang and Stack, Polypropylene, Number of Bins 96, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, Number of Rails 12, ESD Conductive No, Frame Material Steel, (96) Mfr. No. QUS220CL, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.