Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 10 Shelves, Blue

  • Mfr # 1275-207BL

  • Zoro # G2266531


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-207BL
Zoro #
G2266531
UPC #
651588126615
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Shelf Width
36 in
Depth
12"
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Width
36 in
Height
6 in
Bin HxWxD
(36) 6 in x 8 3/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
10
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Finish
Powder Coated
Includes
QSB207BL
Bin Color
Blue
Standards
NSF
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Number of Bins
36
Frame Color
Gray
Whole Unit Load Capacity
4,000 lb
Number of Usable Sides
1
Includes Bins
Yes
Shelf Finish
Powder Coated
Load Capacity per Shelf
400 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (36) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB207BL, Load Capacity per Shelf 400 lb, Number of Bins 36, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.