Steel Bin Shelving, 18 in D x 39 in H x 36 in W, 7 Shelves, Green

  • Mfr # 1839-104GN

  • Zoro # G7681195


product price:  $358.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1839-104GN
Zoro #
G7681195
UPC #
651588002810
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Bin Depth
17 7/8 in
Depth
18"
Bin Width
6 5/8 in
Shelf Width
36 in
Width
36 in
Height
4 in
Bin HxWxD
(30) 4 in x 6 5/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
7
Color
Green
Material
Steel
Item
Bin Shelving
Load Capacity
2,400 lb
Bin Color
Green
Finish
Powder Coated
Standards
NSF
Includes
QSB104GN
ESD Conductive
No
Frame Material
Steel
Frame Color
Gray
Number of Bins
30
Shelf Material
Steel
Bin Front Type
Open
Includes Bins
Yes
Load Capacity per Shelf
55 lb
Shelf Finish
Powder Coated
Whole Unit Load Capacity
400 lb
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (30) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Green, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB104GN, Load Capacity per Shelf 55 lb, Number of Bins 30, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.