Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 13 Shelves, Red

  • Mfr # 1875-104RD

  • Zoro # G2116725


product price: $771.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-104RD
Zoro #
G2116725
UPC #
651588003794
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Depth
17 7/8 in
Depth
18"
Shelf Width
36 in
Bin Width
6 5/8 in
Width
36 in
Height
4 in
Bin HxWxD
(60) 4 in x 6 5/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
13
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
5,200 lb
Includes
QSB104RD
Bin Color
Red
Standards
NSF
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Number of Bins
60
Whole Unit Load Capacity
5,200 lb
Bin Front Type
Open
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Shelf Finish
Powder Coated
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (60) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB104RD, Load Capacity per Shelf 400 lb, Number of Bins 60, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.