Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red

  • Mfr # 1275-107RD

  • Zoro # G2288697


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
13
Color
Gray/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-107RD
Zoro #
G2288697
UPC #
651588001417
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Width
8 3/8 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Height
75 in
Depth
12"
Width
36 in
Bin Height
4 in
Bin HxWxD
(48) 4 in x 8 3/8 in x 11 5/8 in

Details

Number of Shelves
13
Color
Gray/Red
Material
Steel
Item
Bin Shelving
Load Capacity
5,200 lb
Bin Color
Red
Includes
QSB107RD
Standards
NSF
Finish
Powder Coated
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Number of Bins
48
Frame Color
Gray
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Bin Front Type
Open
Shelf Finish
Powder Coated
Whole Unit Load Capacity
5,200 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Plastic, (48) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB107RD, Load Capacity per Shelf 400 lb, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.