Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray

  • Mfr # 1875-000

  • Zoro # G2303141


product price:  $606.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
13
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1875-000
Zoro #
G2303141
UPC #
651588003572
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
36 in
Width
36 in
Height
75 in
Depth
18"

Details

Number of Shelves
13
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
5,200 lb
Bin Color
Gray
Finish
Powder Coated
For Use With
Bins Sold Separately
ESD Conductive
No
Number of Bins
0
Frame Color
Gray
Shelf Material
Steel
Frame Material
Steel
Includes Bins
No
Load Capacity per Shelf
400 lb
Shelf Finish
Powder Coated
Whole Unit Load Capacity
5,200 lb
Number of Usable Sides
1

Description

Bin Shelving, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins No, Load Capacity per Shelf 400 lb, Number of Bins 0, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No, Whole Unit Load Capacity 5,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.